

€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Taper Bush Metric |
Type | 1215 |
Bore diameter | 22 mm |
Material | Cast iron |
Length | 38.1 mm |
Largest outside diameter | 50.5 mm |
Keyway width | 6 mm |
Keyway depth | 2.8 mm |
Type of fastening screws | 3/8 x 5/8 |
Tightening moment | 20 Nm |
Weight | 0.39 kg |
€5.93/ pieceexcl. VAT
€7.18incl. VAT
Estimated delivery date - 18/11/2026