

€6.88/ pieceexcl. VAT
€8.32incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Taper Bush Metric |
Type | 1210 |
Bore diameter | 12 mm |
Material | Cast iron |
Length | 25.4 mm |
Largest outside diameter | 47.5 mm |
Keyway width | 4 mm |
Keyway depth | 1.8 mm |
Type of fastening screws | 3/8 x 5/8 |
Tightening moment | 20 Nm |
Weight | 0.28 kg |