

€5.55/ pieceexcl. VAT
€6.72incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Taper Bush Metric |
Type | 1108 |
Bore diameter | 14 mm |
Material | Cast iron |
Length | 22.3 mm |
Largest outside diameter | 38 mm |
Keyway width | 5 mm |
Keyway depth | 2.3 mm |
Type of fastening screws | 1/4 x 1/2 |
Tightening moment | 5.6 Nm |
Weight | 0.16 kg |