

€47.21/ pieceexcl. VAT
€57.12incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Torque |
Type | T5-025 |
Pitch length | 1000 mm |
Width | 25 mm |
Pitch | 5 mm |
Profile shape | Trapezoid |
Number of teeth | 200 |
Double-sided | No |
Tensile Cord | Steel |
Antistatic | No |
Material | PU |
Colour | Transparent |
Temperature resistance | from -30 to 80 °C |
Profile height | 2.2 mm |
Tooth Height | 1.2 mm |