

€29.57/ meterexcl. VAT
€35.78incl. VAT
50 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Linear (ST) |
Type | T10-025 |
Width | 25 mm |
Pitch | 10 mm |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |