

€36.13/ meterexcl. VAT
€43.72incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Linear (ST) |
Type | L-100 |
Width | 25.4 mm |
Pitch | 9.525 mm |
Pitch | 3/8 in |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |