

€54.67/ meterexcl. VAT
€66.15incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Linear (ST) |
Type | ATL10-025 |
Width | 25 mm |
Pitch | 10 mm |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |