

€51.19/ meterexcl. VAT
€61.94incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Linear (ST) |
Type | AT10-025 |
Width | 25 mm |
Pitch | 10 mm |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |