

€46.07/ meterexcl. VAT
€55.74incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Linear (ST) |
Type | 8M-020 |
Width | 20 mm |
Pitch | 8 mm |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |