

€32.25/ meterexcl. VAT
€39.02incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Linear (ST) |
Type | 5M-015 |
Width | 15 mm |
Pitch | 5 mm |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |