

€16.78/ meterexcl. VAT
€20.30incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | RR |
Type | 88ShA |
Diameter | 8 mm |
Shore hardness | 88 |
Colour | Green |
Tensile Cord | None |
Surface structure | Rough |
Material | Polyurethane |