OPTIBELT

OPTIBELT Polyurethane round section belt 88 ShA green rough Ø 18mm

  • ERIKS:12254853
  • Manufacturer:4014486035377
Image 1
Save to list

€67.89/ meterexcl. VAT

€82.15incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
RR
Type
88ShA
Diameter
18 mm
Shore hardness
88
Colour
Green
Tensile Cord
None
Surface structure
Rough
Material
Polyurethane