

€34.63/ meterexcl. VAT
€41.90incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | RR |
Type | 88ShA |
Diameter | 12 mm |
Shore hardness | 88 |
Colour | Green |
Tensile Cord | None |
Surface structure | Rough |
Material | Polyurethane |