
€60.64/ pieceexcl. VAT
€73.37incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Poly-V Pulley TB |
Type | PJ |
Pitch circle diameter | 75 mm |
Number of grooves | 12 |
Bore type | Tapered bore |
Taper Lock | 1610 |
Outer Diameter | 75 mm |
Material | Cast iron |
Groove Width | 32.5 mm |
Maximum bore | 42 mm |