
€1,026.11/ pieceexcl. VAT
€1,241.59incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Poly-V Pulley TB |
Type | PL |
Pitch circle diameter | 315 mm |
Number of grooves | 16 |
Bore type | Tapered bore |
Taper Lock | 3535 |
Outer Diameter | 315 mm |
Material | Cast iron |
Groove Width | 86 mm |
Maximum bore | 90 mm |