
€116.43/ pieceexcl. VAT
€140.88incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Poly-V Pulley TB |
Type | PJ |
Pitch circle diameter | 118 mm |
Number of grooves | 12 |
Bore type | Tapered bore |
Taper Lock | 2012 |
Outer Diameter | 118 mm |
Material | Cast iron |
Groove Width | 32.5 mm |
Maximum bore | 50 mm |