OPTIBELT

OPTIBELT Poly-V Pulley 63 PJ 16 d=12mm

  • ERIKS:14118410
  • Manufacturer:4014486904024
Image 1
Save to list

€54.92/ pieceexcl. VAT

€66.45incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Poly-V Pulley PB
Type
PJ
Pitch circle diameter
63 mm
Number of grooves
16
Outer Diameter
63 mm
Material
Cast iron
Groove Width
42 mm