OPTIBELT

OPTIBELT Poly-V Pulley 56 PJ 16 d=12mm

  • ERIKS:14118409
  • Manufacturer:4014486904017
Image 1
Save to list

€53.32/ pieceexcl. VAT

€64.52incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Poly-V Pulley PB
Type
PJ
Pitch circle diameter
56 mm
Number of grooves
16
Outer Diameter
56 mm
Material
Cast iron
Groove Width
42 mm