OPTIBELT

OPTIBELT Poly-V Pulley 56 PJ 12 d=12mm

  • ERIKS:14118404
  • Manufacturer:4014486903744
Image 1
Save to list

€39.70/ pieceexcl. VAT

€48.04incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Poly-V Pulley PB
Type
PJ
Pitch circle diameter
56 mm
Number of grooves
12
Outer Diameter
56 mm
Material
Cast iron
Groove Width
32.5 mm