OPTIBELT

OPTIBELT Poly-V Pulley 50 PJ 8 d=12mm

  • ERIKS:14118400
  • Manufacturer:4014486903430
Image 1
Save to list

€28.88/ pieceexcl. VAT

€34.94incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Poly-V Pulley PB
Type
PJ
Pitch circle diameter
50 mm
Number of grooves
8
Outer Diameter
50 mm
Material
Cast iron
Groove Width
23 mm