OPTIBELT

OPTIBELT Poly-V Pulley 45 PJ 8 d=12mm

  • ERIKS:14118399
  • Manufacturer:4014486903423
Image 1
Save to list

€27.36/ pieceexcl. VAT

€33.11incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Poly-V Pulley PB
Type
PJ
Pitch circle diameter
45 mm
Number of grooves
8
Outer Diameter
45 mm
Material
Cast iron
Groove Width
23 mm