OPTIBELT

OPTIBELT Poly-V Pulley 45 PJ 16 d=12mm

  • ERIKS:14118407
  • Manufacturer:4014486903997
Image 1
Save to list

€39.44/ pieceexcl. VAT

€47.72incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Poly-V Pulley PB
Type
PJ
Pitch circle diameter
45 mm
Number of grooves
16
Outer Diameter
45 mm
Material
Cast iron
Groove Width
42 mm