OPTIBELT

OPTIBELT Poly-V Pulley 45 PJ 12 d=12mm

  • ERIKS:14118402
  • Manufacturer:4014486903720
Image 1
Save to list

€35.88/ pieceexcl. VAT

€43.41incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Poly-V Pulley PB
Type
PJ
Pitch circle diameter
45 mm
Number of grooves
12
Outer Diameter
45 mm
Material
Cast iron
Groove Width
32.5 mm