OPTIBELT

OPTIBELT Poly-V Pulley 40 PJ 16 d=12mm

  • ERIKS:14118405
  • Manufacturer:4014486903980
Image 1
Save to list

€37.76/ pieceexcl. VAT

€45.69incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Poly-V Pulley PB
Type
PJ
Pitch circle diameter
40 mm
Number of grooves
16
Outer Diameter
40 mm
Material
Cast iron
Groove Width
42 mm