OPTIBELT

OPTIBELT Poly-V Pulley 40 PJ 12 d=12mm

  • ERIKS:14118401
  • Manufacturer:4014486903713
Image 1
Save to list

€31.42/ pieceexcl. VAT

€38.02incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Poly-V Pulley PB
Type
PJ
Pitch circle diameter
40 mm
Number of grooves
12
Outer Diameter
40 mm
Material
Cast iron
Groove Width
32.5 mm