

€17.62/ pieceexcl. VAT
€21.32incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | RB |
Type | PJ |
Height | 3.5 mm |
Number of ribs | 6 |
Effective length (ISO) | 584 mm |
Reference length (ISO) | 584 mm |
Temperature resistance | from -40 to 70 °C |