

€319.96/ pieceexcl. VAT
€387.15incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | RB |
Type | PL |
Height | 7 mm |
Number of ribs | 10 |
Effective length (ISO) | 2845 mm |
Reference length (ISO) | 2845 mm |
Temperature resistance | from -40 to 70 °C |
€214.20/ pieceexcl. VAT
€259.18incl. VAT
Estimated delivery date - 17/11/2026