

€61.91/ pieceexcl. VAT
€74.91incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | RB |
Type | PK |
Height | 4.6 mm |
Number of ribs | 4 |
Effective length (ISO) | 2170 mm |
Reference length (ISO) | 2170 mm |
Temperature resistance | from -40 to 70 °C |