

€179.71/ pieceexcl. VAT
€217.45incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | RB |
Type | PL |
Height | 7 mm |
Number of ribs | 8 |
Effective length (ISO) | 2096 mm |
Reference length (ISO) | 2096 mm |
Temperature resistance | from -40 to 70 °C |