

€16.48/ pieceexcl. VAT
€19.94incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | RB |
Type | PJ |
Height | 3.5 mm |
Number of ribs | 4 |
Effective length (ISO) | 1168 mm |
Reference length (ISO) | 1168 mm |
Temperature resistance | from -40 to 70 °C |