

€45.98/ pieceexcl. VAT
€55.64incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | RBK |
Type | PK |
Pitch | 3.56 mm |
Height | 4.6 mm |
Number of ribs | 5 |
Effective length (ISO) | 1150 mm |
Reference length (ISO) | 1150 mm |
Material | Rubber |
Tensile Cord | Polyester |