OPTIBELT

OPTIBELT Link V-Belt LB B/17 Box 20m

  • ERIKS:23609869
  • Manufacturer:4014486277364
Image 1
Save to list

€99.51/ meterexcl. VAT

€120.41incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
LB
Type
B/17
Width (top)
17 mm
Material
Polyurethane/Polyester
Colour
Orange
Double V-profile model
No