

€92.69/ meterexcl. VAT
€112.15incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | LB |
Type | 17 T |
Width (top) | 17 mm |
Material | Polyurethane/Polyester |
Colour | Blue |
Double V-profile model | No |