

€81.24/ meterexcl. VAT
€98.30incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | LB |
Type | 13 T |
Width (top) | 13 mm |
Material | Polyurethane/Polyester |
Colour | Blue |
Double V-profile model | No |