

€349.04/ pieceexcl. VAT
€422.34incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | DH-300 |
Pitch length | 1066.8 mm |
Pitch length | 42 in |
Width | 76.2 mm |
Pitch | 12.7 mm |
Pitch | 1/2 in |
Profile shape | Trapezoid |
Number of teeth | 84 |
Double-sided | Yes |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 5.94 mm |
Tooth Height | 2.29 mm |
€403.14/ pieceexcl. VAT
€487.80incl. VAT
Estimated delivery date - 24/11/2026