

€27.06/ pieceexcl. VAT
€32.74incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | DXL-037 |
Pitch length | 660.4 mm |
Pitch length | 26 in |
Width | 9.525 mm |
Pitch | 5.08 mm |
Pitch | 1/5 in |