

€232.08/ pieceexcl. VAT
€280.82incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | STD |
Type | D8M-020 |
Pitch length | 1184 mm |
Width | 200 mm |
Pitch | 8 mm |
Number of teeth | 148 |
Double-sided | Yes |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Profile height | 7.5 mm |