

€401.20/ pieceexcl. VAT
€485.45incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega DS |
Type | D14M-055 |
Pitch length | 996 mm |
Width | 55 mm |
Pitch | 14 mm |
Number of teeth | 69 |
Double-sided | Yes |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 14.05 mm |
Belt thickness | 2.794 mm |