

€563.54/ pieceexcl. VAT
€681.88incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Omega DS |
Type | D8M-050 |
Pitch length | 1520 mm |
Width | 50 mm |
Pitch | 8 mm |
Number of teeth | 190 |
Double-sided | Yes |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Profile height | 7.73 mm |
Belt thickness | 1.372 mm |