

€44.72/ pieceexcl. VAT
€54.11incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Power |
Type | DT5-012 |
Pitch length | 1100 mm |
Width | 12 mm |
Pitch | 5 mm |
Profile shape | Trapezoid |
Number of teeth | 220 |
Double-sided | Yes |
Tensile Cord | Steel |
Antistatic | No |
Material | PU |
Colour | Grey |
Profile height | 3.31 mm |
Tooth Height | 1.2 mm |
€15.53/ pieceexcl. VAT
€18.79incl. VAT
Estimated delivery date - 26/11/2026