

€455.78/ pieceexcl. VAT
€551.49incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | CE |
Type | CE08 |
Shaft diameter | 95 mm |
Outside diameter | 135 mm |
Maximum Transmitted Torque | 17,837 Nm |
Type of fastening screws | 60 x M10 |
Tightening moment | 83 Nm |
Self-centring | Self-centering |
L | 78 mm |