Products
Brands
About Eriks
Customer service
BE - English
Home
CE clamping element CE03-19
OPTIBELT CE clamping element CE03-19
ERIKS:
13829415
Manufacturer:
4014486241358
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
OPTIBELT
Series
CE
Type
CE03
Shaft diameter
19 mm
Outside diameter
24 mm
Maximum Transmitted Torque
35 Nm
Self-centring
Self-centering
L
6.3 mm
See all variants
Log in