

€122.42/ pieceexcl. VAT
€148.13incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | CE |
Type | CE02 |
Shaft diameter | 40 mm |
Outside diameter | 53 mm |
Maximum Transmitted Torque | 959 Nm |
Type of fastening screws | 18 x M6 |
Tightening moment | 17 Nm |
Self-centring | Self-centering |
L | 58 mm |