

€50.28/ pieceexcl. VAT
€60.84incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | CE |
Type | CE01 |
Shaft diameter | 22 mm |
Outside diameter | 47 mm |
Maximum Transmitted Torque | 345 Nm |
Type of fastening screws | 18 x M6 |
Tightening moment | 14.9 Nm |
Self-centring | Self-centering |
L | 26 mm |