OPTIBELT

OPTIBELT Bolt-on hub SM20 (2012)

  • ERIKS:23616998
  • Manufacturer:4014486225686
Image 1
Save to list

€82.06/ pieceexcl. VAT

€99.29incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
SM
Type
20
Size
2012
Material
Cast iron
Outer diameter
270 mm
Number of draw bolts
6
Diameter bolt hole
M8
A
270 mm
B
140 mm
C
190 mm
D
32 mm
E
8.5 mm
F
2.5 mm