

€48.11/ pieceexcl. VAT
€58.21incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | SM |
Type | 16 |
Size | 1610 |
Material | Cast iron |
Outer diameter | 200 mm |
Number of draw bolts | 6 |
Diameter bolt hole | M6 |
A | 200 mm |
B | 110 mm |
C | 150 mm |
D | 25 mm |
E | 7.5 mm |
F | 2.5 mm |