

€227.83/ pieceexcl. VAT
€275.67incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Super KBX-Power |
Type | 5VX/15JX |
Height | 15.1 mm |
Number of ribs | 3 |
Outside length | 1524 mm |
Outside length | 60 in |
Sheathed | No |
Shape-toothed model | Yes |