

€434.87/ pieceexcl. VAT
€526.19incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | KB SK |
Type | 8V/25J |
Pitch | 28.6 mm |
Height | 25.5 mm |
Width (top) | 25 mm |
Number of ribs | 2 |
Outside length | 2997.2 mm |
Outside length | 118 in |
Material | Rubber |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 100 °C |
Minimum disc diameter | 355 mm |