OPTIBELT

OPTIBELT Banded Belt SK narrow section 5V/15J 1180/3

  • ERIKS:23611219
  • Manufacturer:4014486175189
Image 1
Save to list

€326.19/ pieceexcl. VAT

€394.69incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
KB SK
Type
5V/15J
Pitch
17.5 mm
Height
15.1 mm
Width (top)
15 mm
Number of ribs
3
Outside length
2997.2 mm
Outside length
118 in
Sheathed
Yes
Temperature resistance
from -30 to 100 °C