
€2,119.82/ pieceexcl. VAT
€2,564.98incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | KB BLUE POWER |
Type | SPC |
Height | 22.6 mm |
Width (top) | 102 mm |
Number of ribs | 4 |
Reference length (ISO) | 5600 mm |
Sheathed | Yes |
€1,940.82/ pieceexcl. VAT
€2,348.39incl. VAT
Estimated delivery date - 20/11/2026